CHROMEBOOK DETACHABLE MEDIATEK KOMPANIO 520 10.5IN 4/64GB DETACHABLE SOFT KB WIT

  • Mfr # CM3001DM2A-YZ44T-S

  • Zoro # G415500178


product price:  $455.99
/ea
Free Shipping & Returns

Key Features

Color
Foggy Silver
Screen Size
10.5 in
Wireless LAN Standard
IEEE 802.11ax
Flash Memory Type
eMMC
USB Power Delivery Support
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CM3001DM2A-YZ44T-S
Zoro #
G415500178
UPC #
197105483453
Country of Origin
China

Dimensions

Screen Size
10.5 in
Width
10.2 in

Details

Color
Foggy Silver
Item
2 in 1 Chromebook
Wireless LAN Standard
IEEE 802.11ax
Flash Memory Type
eMMC
USB Power Delivery Support
Yes
Brightness
400 Nit
System Memory Form Factor
On-board
Wireless LAN
Yes
Energy Star
Yes
Chipset Manufacturer
MediaTek
Processor Type
Cortex A76
Graphics Controller Model
Mali G52 MC2 2EE
Processor Manufacturer
ARM
Operating System
ChromeOS
Rugged
Yes
Drive Type
Flash
Total Installed System Memory
4 GB
On-board Memory
4 GB
Operating System Platform
ChromeOS
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
USB Type-C
Yes
Series
CM3
USB Type-C Detail
1 x USB 3.0 Type-C support display / power delivery
AC Adapter Frequency
50/60 Hz
Touchscreen
Yes
Graphics Controller Manufacturer
ARM
Flash Memory Capacity
64 GB
Maximum Power Supply Wattage
45 W
Screen Mode
WUXGA
Screen Resolution
1920 x 1200
On-board Memory Technology
LPDDR4X
Power Plug Type
Type C
Processor Speed
2 GHz
Graphics Memory Accessibility
Shared
Total Number of USB Ports
1
Charger Included
Yes
Bluetooth
Yes
Number of Cells
2
Processor Core
Dual-core (2 Core)
Combined Processor Core
Octa-core
Maximum Battery Run Time
12 Hours
Energy Efficiency Certification
ENERGY STAR 8.0
Chipset Model
Kompanio 520
Environmentally Friendly
Yes
Graphics Memory Technology
LPDDR4X

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.