This item is Discontinued.

Asus CHROMEBOOK FLIP CR1102 INTEL N100 8/32GB 2-IN-1 STYLUS 11.6IN CR1102FGA-YZ82T-S

CHROMEBOOK FLIP CR1102 INTEL N100 8/32GB 2-IN-1 STYLUS 11.6IN (Discontinued)

  • Mfr # CR1102FGA-YZ82T-S
  • Zoro # G015272239
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CR1102FGA-YZ82T-S
Zoro #
G015272239
UPC #
197105136496
Country of Origin
China

Dimensions

Screen Size
11.6"
Height
0.83"
Width
11.6"
Depth
8.1"

Details

Screen Mode
HD
Wireless LAN Standard
IEEE 802.11ax
Total Installed System Memory
8 GB
Number of USB 3.2 Gen 1 Type-A Ports
2
On-board Memory Technology
LPDDR5
Processor Core
Quad-core (4 Core)
Rear Camera
Yes
Maximum Power Supply Wattage
45 W
Processor Speed
800 MHz
Bluetooth
Yes
AC Adapter Frequency
60 Hz, 50 Hz
Number of Cells
3-cell
Maximum Battery Run Time
12 Hours
Processor Model
N100
Operating System Platform
ChromeOS
Wireless LAN
Yes
Touchscreen
Yes
On-board Memory
8 GB
Graphics Controller Model
UHD Graphics
Front Camera/Webcam
Yes
Drive Type
Flash
Power Plug Type
Type C
Operating System
ChromeOS
Environmentally Friendly
Yes
Number of USB 3.2 Gen 1 Type-C Ports
2
Screen Resolution
136(6) 768
Rear Camera Resolution
8 Megapixel
Flash Memory Capacity
32 GB
Package Contents
Chromebook Flip CR1102FGA-YZ82T-S 2 in 1-Chromebook Stylus AC Adapter
Maximum Turbo Speed
3.40 GHz
Graphics Memory Accessibility
Shared
Total Number of USB Ports
4
Graphics Memory Technology
LPDDR5
Item
2 in 1 Chromebook
Series
CR11

Description

CHROMEBOOK FLIP CR1102 CR1102FGA-YZ82T-S INTEL N100 8/32GB 2-IN-1 STYLUS 11.6IN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.