This item is Discontinued.

No Product Image Available

Chromebook, Intel Celeron N4020, 4GB LPDDR4, 64GB Flash, 11.6 in. 1366 x 768, Intel UHD Graphics 600 (Discontinued)

  • Mfr # CX1101CMA-DB44
  • Zoro # G909981230
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CX1101CMA-DB44
Zoro #
G909981230
UPC #
195553663083
Country of Origin
China

Description

ASUS Chromebook Transparent Silver No Touch Screen 11.6 HD 1366x768 16:9, Anti-Glare, 220nits Intel Celeron N4020 Processor 1.1 GHz 4M Cache, up to 2.8 GHz, 2 cores 4GB LPDDR4 On Board Intel UHD Graphics 600 64G eMMC No Optical Drive Chrome OS Wi-Fi 5802.11ac+BT5.1 Dual band 2x2 720p HD camera Bluetooth 5.1 Chiclet Keyboard 42WHrs, 3S1P, 3-cell Li-ion/B2B hotline 1x 3.5mm Combo Audio Jack//2x USB 3.2 Gen 1 Type-A//2x USB 3.2 Gen 1 Type-C support display / power delivery//Micro SD card reader Micro SD SDXC180 Degree Hinge, Thin and light, US MIL-STD 810H military-grade standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.