CHROMEBOOK MEDIATEK KOMPANIO 520 TOUCH WIDE VIEW 11.6 4 / 32 GB

  • Mfr # CZ1104FM2A-YZ42T

  • Zoro # G815272231


product price:  $444.99
/ea
Free Shipping & Returns

Key Features

Operating System
ChromeOS
On-board Memory Technology
LPDDR4X
Processor Core
Dual-core (2 Core)
Width
11.7"
Drive Type
Flash
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CZ1104FM2A-YZ42T
Zoro #
G815272231
UPC #
197105564497
Country of Origin
China

Dimensions

Width
11.7"
Height
0.83"
Screen Size
11.6"
Depth
8.4"

Details

Operating System
ChromeOS
On-board Memory Technology
LPDDR4X
Processor Core
Dual-core (2 Core)
Drive Type
Flash
Chipset Model
Kompanio 520
Total Installed System Memory
4 GB
2nd Processor Type
Cortex A55
Wireless LAN
Yes
Brightness
250 Nit
Flash Memory Type
eMMC
Combined Processor Core
Octa-core
Graphics Memory Technology
LPDDR4X
Rugged
Yes
Processor Type
Cortex A76
USB Power Delivery Support
Yes
Number of USB 3.2 Gen 1 Type-C Ports
1
HDMI
Yes
Charger Included
Yes
Power Plug Type
Type C
Maximum Power Supply Wattage
45 W
Flash Memory Capacity
32 GB
Touchscreen
Yes
Wireless LAN Standard
IEEE 802.11ax
2nd Processor Core
Hexa-core (6 Core)
Maximum Battery Run Time
17 Hours
AC Adapter Frequency
60 Hz, 50 Hz
Number of Cells
3-cell
Graphics Memory Accessibility
Shared
On-board Memory
4 GB
Energy Star
Yes
Number of USB 3.2 Gen 1 Type-A Ports
2
Screen Resolution
136(6) 768
Processor Speed
2 GHz
Operating System Platform
ChromeOS
2nd Processor Speed
2 GHz
Bluetooth
Yes
Graphics Controller Model
Mali G52 MC2 2EE
Screen Mode
HD
Energy Efficiency Certification
ENERGY STAR 8.0
Total Number of USB Ports
3
Item
2 in 1 Chromebook

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.