Zoro Homepage

EBG15

  • Mfr # EBG15

  • Zoro # G812487751


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Number of WAN Ports
1
Standard Memory
512 GB
Networking Standards
IEEE 802.3, IEEE 802.3u, IEEE 802.11i, IEEE 802.3x, IEEE 802.1p, IEEE 802.3ab, IEEE 802.1Q
Package Contents
ExpertWiFi EBG15 Router RJ-45 Cable Power Adapter Warranty Card Quick Start Guide
USB Standard
USB 3.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBG15
Zoro #
G812487751
UPC #
197105067516
Country of Origin
China

Details

Item
Router
Number of WAN Ports
1
Standard Memory
512 GB
Networking Standards
IEEE 802.3, IEEE 802.3u, IEEE 802.11i, IEEE 802.3x, IEEE 802.1p, IEEE 802.3ab, IEEE 802.1Q
Package Contents
ExpertWiFi EBG15 Router RJ-45 Cable Power Adapter Warranty Card Quick Start Guide
USB Standard
USB 3.2
Number of Network (RJ-45) Ports
4
Network Technology
1000Base-T
Ethernet Technology
Gigabit Ethernet
Power Source
Power Adapter
Total Number of Ports
5

Description

EBG15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.