Expertwifi Gigabit Poe+ Vpn Wired Router, 8 Poe+ Ports, 123W, Up To 3 Wan Ethernet Ports + 1
- Mfr # EBG19P
- Zoro # G616266040
product price:Â
$
205.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Total Number of Ports
9
Ethernet Technology
Gigabit Ethernet
Width
8.3 in
Number of Network (RJ-45) Ports
6
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EBG19P
- Zoro #
- G616266040
- UPC #
- 197105071285
- Country of Origin
- China
- Item
- Router
- Total Number of Ports
- 9
- Ethernet Technology
- Gigabit Ethernet
- Number of Network (RJ-45) Ports
- 6
- Number of WAN Ports
- 3
- Power Source
- Power Adapter
- Network Technology
- 1000Base-T
- USB Version
- USB 3.2
- Standard Memory
- 512 GB
- PoE (RJ-45) Port
- Yes
- Package Contents
- ExpertWiFi EBG19P Router, RJ-45 Cable, Power Adapter, Warranty Card, Quick Start Guide
- Networking Standards
- IEEE 802.1Q, IEEE 802.1p, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x, IEEE 802.3, IEEE 802.11i
- Product Line
- ExpertWiFi
Dimensions
- Width
- 8.3 in
- Height
- 1 in
- Depth
- 3.7 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.