This item is Discontinued.

Asus EXPERTBOOK B1 B1500 INTEL I5 1235U 12/256GB NOTEBOOK 15.6IN W11P STAR BLACK. B1500CBA-XS52

EXPERTBOOK B1 B1500 INTEL I5 1235U 12/256GB NOTEBOOK 15.6IN W11P STAR BLACK. (Discontinued)

  • Mfr # B1500CBA-XS52
  • Zoro # G014875844
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1500CBA-XS52
Zoro #
G014875844
UPC #
195553677165
Country of Origin
China

Dimensions

Width
14.1"
Depth
9.3"
Screen Size
15.6"
Height
0.76"

Details

Graphics Controller Model
Iris Xe Graphics
Drive Type
SSD
System Memory Technology
DDR4 SDRAM
Total Number of Memory Slots
1
Network (RJ-45)
Yes
Processor Type
Core i5
Total Solid State Drive Capacity
256 GB
Display Screen Technology
Tru2Life
Processor Generation
12th Gen
Processor Core
Deca-core (10 Core)
Total Installed System Memory
12 GB
Wireless LAN Standard
IEEE 802.11ax
Maximum Supported System Memory
48 GB
Bluetooth
Yes
Processor Speed
1.30 GHz
Maximum Power Supply Wattage
65 W
Number of Cells
3-cell
Package Contents
ExpertBook B1 B1500CBA-XS52 Notebook, Lithium Ion Battery, AC Adapter
Operating System Platform
Windows
Screen Resolution
1920 x 1080
Total Number of USB Ports
3
Environmentally Friendly
Yes
Screen Mode
Full HD
Graphics Memory Technology
DDR4 SDRAM
Number of Thunderbolt 4 Ports
1
Operating System
Windows 11 Pro
Graphics Memory Accessibility
Shared
Ethernet Technology
Gigabit Ethernet
Maximum Turbo Speed
4.40 GHz
Energy Star
Yes
Processor Model
i5-1235U
AC Adapter Frequency
60 Hz, 50 Hz
Number of USB 3.2 Gen 2 Type-A Ports
2
HDMI
Yes
Wireless LAN
Yes
Item
Notebook
Series
B1500

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.