Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Asus EXPERTBOOK B5 B5402 INTEL I7 1260P 16GB/ B5402CBA-XVE75

EXPERTBOOK B5 B5402 INTEL I7 1260P 16GB/ (Discontinued)

  • Mfr # B5402CBA-XVE75
  • Zoro # G714884207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B5402CBA-XVE75
Zoro #
G714884207
UPC #
195553805858
Country of Origin
China

Dimensions

Depth
8.8"
Height
0.71"
Screen Size
14"
Width
12.7"

Details

Processor Speed
2.10 GHz
Processor Generation
12th Gen
Total Installed System Memory
16 GB
Total Number of Memory Slots
1
Environmentally Friendly
Yes
Maximum Power Supply Wattage
65 W
Keyboard Backlight
Yes
On-board Memory Technology
DDR5 SDRAM
Operating System
Windows 11 Pro
Number of Thunderbolt 4 Ports
2
Number of Occupied Memory Slots
1
Processor Core
Dodeca-core (12 Core)
HDMI
Yes
Finger Print Reader
Yes
Package Contents
ExpertBook B5 B5402CBA-XVE75 Notebook, Lithium Ion Battery, AC Adapter
Number of USB 3.2 Gen 2 Type-A Ports
1
Screen Resolution
1920 x 1080
Maximum Supported System Memory
40 GB
Graphics Memory Accessibility
Shared
Total Number of USB Ports
2
Ethernet Technology
Gigabit Ethernet
Display Screen Technology
Tru2Life
System Memory Technology
DDR5 SDRAM
Infrared Camera
Yes
System Memory Speed
3200 MHz
Screen Mode
Full HD
Network (RJ-45)
Yes
Power Plug Type
Type C
Processor Model
i7-1260P
Installed Slot Memory
8 GB
Energy Star
Yes
Installed Slot Memory Configuration
(1) 8GB
Bluetooth
Yes
Number of Cells
3-cell
Graphics Controller Model
Iris Xe graphics
Maximum Turbo Speed
4.70 GHz
Front Camera/Webcam
Yes
Wireless LAN
Yes
Drive Type
SSD
Wireless LAN Standard
IEEE 802.11ax
Total Solid State Drive Capacity
1 TB
Operating System Platform
Windows
On-board Memory
8 GB
Processor Type
Core i7
AC Adapter Frequency
50 Hz, 60 Hz
Graphics Memory Technology
DDR5 SDRAM
vPro Technology
Yes
Item
Notebook
Series
B5402C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.