Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Asus EXPERTBOOK B5 FLIP B5402 INTEL I7 1260P B5402FBA-XVE75T

EXPERTBOOK B5 FLIP B5402 INTEL I7 1260P (Discontinued)

  • Mfr # B5402FBA-XVE75T
  • Zoro # G514884155
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B5402FBA-XVE75T
Zoro #
G514884155
UPC #
195553882484
Country of Origin
China

Dimensions

Screen Size
14"
Height
0.71"
Depth
8.8"
Width
12.7"

Details

Maximum Battery Run Time
10 Hours
Graphics Memory Accessibility
Shared
Total Number of Memory Slots
1
Total Solid State Drive Capacity
1 TB
Wireless LAN
Yes
Energy Star
Yes
Installed Slot Memory
8 GB
Infrared Camera
Yes
Graphics Memory Technology
DDR5 SDRAM
Front Camera/Webcam
Yes
Number of USB 3.2 Gen 2 Type-A Ports
1
Maximum Power Supply Wattage
65 W
Wireless LAN Standard
IEEE 802.11ax
Number of Occupied Memory Slots
1
Network (RJ-45)
Yes
Touchscreen
Yes
Total Number of USB Ports
2
System Memory Technology
DDR5 SDRAM
Power Plug Type
Type C
Ethernet Technology
Gigabit Ethernet
Processor Generation
12th Gen
Keyboard Backlight
Yes
AC Adapter Frequency
50 Hz, 60 Hz
Screen Mode
Full HD
Finger Print Reader
Yes
Operating System
Windows 11 Pro
On-board Memory Technology
DDR5 SDRAM
Total Installed System Memory
16 GB
Processor Core
Dodeca-core (12 Core)
Environmentally Friendly
Yes
Number of Thunderbolt 4 Ports
2
Maximum Supported System Memory
40 GB
vPro Technology
Yes
On-board Memory
8 GB
Graphics Controller Model
Iris Xe Graphics
Processor Model
i7-1260P
Screen Resolution
1920 x 1080
Installed Slot Memory Configuration
(1) 8GB
Number of Cells
3-cell
Operating System Platform
Windows
Bluetooth
Yes
HDMI
Yes
Processor Type
Core i7
Maximum Turbo Speed
4.70 GHz
Display Screen Technology
Tru2Life
Processor Speed
2.10 GHz
Drive Type
SSD
Package Contents
ExpertBook B5 Flip B5402FBA-XVE75T 2 in 1-Notebook, AC Adapter
Item
2 in 1 Notebook
Series
B5402F

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.