
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GTAX6000
Zoro #
G912433740
UPC #
195553394505
Country of Origin
China
Details
Item
Wireless Router
Total Number of Antennas
4
VPN Supported
Yes
Encryption Standard
WPA2-PSK, WPA-ENT, WPA3-Personal, WPA2-ENT, WPA-PSK, WPS
Number of External Antennas
4
Network Band
Dual Band
Wi-Fi Mesh System
Yes
Wireless LAN Standard
IEEE 802.11ax
ISM Maximum Frequency
2.40 GHz
UNII Maximum Frequency
5 GHz
Broadband Transmission Technology
Ethernet
UNII Band
Yes
Ethernet Technology
2.5 Gigabit Ethernet
Firewall Type
NAT
USB
Yes
Package Contents
Rapture GT-AX6000 Wireless Router, RJ-45 Cable, Power Adapter, Quick Start Guide, Warranty Card
ISM Band
Yes
Number of Network (RJ-45) Ports
5
Total Wireless Transmission Speed
744-MB/s
Number of Broadband (RJ-45) Ports
1
Wi-Fi Generation
Wi-Fi 6
Description
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.