Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Asus Gt301 Tuf Gaming Case Blk ArGB GT301TUFGAMCASE

Gt301 Tuf Gaming Case Blk ArGB (Discontinued)

  • Mfr # GT301TUFGAMCASE
  • Zoro # G1995125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT301TUFGAMCASE
Zoro #
G1995125
UPC #
192876521731
Country of Origin
Unknown

Dimensions

Maximum CPU Cooler Height
6.30 in
Installed Fan Size
4.72 in
Maximum PSU Length
6.30 in

Details

Color
Black
Material
Tempered Glass
Front Audio In
Yes
Environmentally Friendly
Yes
Number of Total Expansion Bays
6
Front Audio Out
Yes
Number of Fans Supported
6
Number of Power Supplies Supported
1
Total Number of Audio Out Ports
1
Number of Internal 2.5"/3.5" Bays
2
Total Number of Audio In Ports
1
Total Number of USB Ports
2
Number of Internal 2.5" Bays
4
Total Number of Expansion Slots
7
Power Supply Installed
No
Front USB
Yes
Motherboard Supported
ATX
Number of Fans Installed
4
Item
Gaming Computer Case

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.