This item is Discontinued.

No Product Image Available

MAXIMUS Z790 DARK HERO (Discontinued)

  • Mfr # ROG-MAXIMUS-Z790-DARK-HER
  • Zoro # G912431210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ROG-MAXIMUS-Z790-DARK-HER
Zoro #
G912431210
UPC #
197105339125
Country of Origin
China

Details

Item
Gaming Desktop Motherboard
Controller Type
Serial ATA/600
RAID Levels
0, 10, 1, 5
Gigabit Ethernet
Yes
Total Number of USB Ports
12
Bluetooth
Yes
Number of SATA Interfaces
4
Memory Technology
DDR5 SDRAM
Total Number of Expansion Slots
3
Audio Channels
7.1
RAID Supported
Yes
Bluetooth Standard
Bluetooth 5.4
Environmentally Friendly
Yes
Onboard Video
CPU Dependent Video
Maximum Memory Supported
192 GB
Number of Thunderbolt 4 Ports
2
Wireless LAN Standard
IEEE 802.11be
Chipset Model
Z790
Package Contents
MAXIMUS Z790 DARK HERO Gaming Desktop Motherboard 1 x ARGB RGB extension cable 4 x SATA 6Gb/s cables 1 x Thermal pad for M.2 1 x DDR5 fan holder 1 x ASUS WiFi Q-Antenna 3 x M.2 backplate Q-Latch packages 3 x M.2 backplate Rubber Packages 1 x Q-connector 1 x ROG stickers 1 x ROG key chain 1 x M.2 rubber package 1 x ROG VIP card 1 x USB drive with utilities and drivers 1 x Quick start guide
S/PDIF
Yes
2.5Gigabit Ethernet
Yes
Number of M.2 Interfaces
5
Number of Network (RJ-45) Ports
1
Processor Socket
Socket LGA-1700
Number of Onboard USB 2.0 Ports
4
Memory Speed Supported
8000 MHz, 6200 MHz, 5600 MHz, 6800 MHz, 7467 MHz, 4800 MHz, 6600 MHz, 5000 MHz, 7200 MHz, 7000 MHz, 6400 MHz, 5400 MHz, 6000 MHz, 7600 MHz, 5800 MHz, 7800 MHz, 5200 MHz
Number of PCI Express x4 Slots
1
Total Processor Supported
1
Number of Memory Slots
4
Total Number of PCI Express Slots
3
Thunderbolt
Yes
HDMI Version
2.1
Number of PCI Express x16 Slots
2
Processor Generation Supported
12th Gen, 13th Gen
PCI Express Standard
PCI Express 4.0, PCI Express 5.0
HDMI
Yes
Processor Supported
Pentium Gold, Core, Celeron
Total Number of Onboard USB Ports
9
Wireless LAN
Yes

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.