Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Asus Monitor MB166C

Monitor (Discontinued)

  • Mfr # MB166C
  • Zoro # G712431175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB166C
Zoro #
G712431175
UPC #
195553274005
Country of Origin
China

Dimensions

Screen Size
16 in
Width
14.2 in
Depth
0.5 in
Height
8.9 in
Viewable Screen Size
15.6 in

Details

Max. Resolution
1920 x 1080
Speakers
No
Screen Refresh Rate
60 Hz
Number of USB Type-C 3.2 Gen 1 Ports
1
USB
Yes
Aspect Ratio
0.6729
Brightness
250 Nit
Panel Technology
In-plane Switching (IPS) Technology
Number of Screens
1
Number of USB Ports
1
Horizontal Frequency
24 kHz to 83 kHz - USB Type C
Dynamic Contrast Ratio
100,000,000:1
Vertical Frequency
60 Hz - USB Type C
Response Time Details
5ms GTG
Color Supported
262k
HDCP Supported
Yes
Pixel Pitch
7 mil
Native Contrast Ratio
33.33
Response Time
5 ms
Backlight Technology
LED
Mount Type
Desk Mountable, Tripod
Vertical Viewing Angle
178°
Package Contents
ZenScreen MB166C Widescreen LCD Monitor, Quick start guide, USB-C cable, Warranty Card, ZenScreen sleeve
USB Type-C
Yes
Screen Mode
Full HD
Horizontal Viewing Angle
178°
Color
Black
Stand Included
No
Features
Flicker-free, Display Widget, Anti-glare, SmartContrast, Ultra Slim, Low Blue Light, Splendid Video Intelligence Technology, GamePlus, Trace Free Technology, QuickFit, Eye-Care
Number of HDMI Inputs
0
Mounting
Tripod, Desk
Includes
Quick start guide, USB-C cable, Warranty Card, ZenScreen sleeve
Item
LCD Monitor

Description

MB166C Monitor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.