Shop ASUS

NC18 ROG SCABBARD II Gry XXL

  • Mfr # NC18 ROG Scabbard GrayXXL

  • Zoro # G922961660


product price:  $84.15
/ea

Key Features

Color
Gray
Durability
Anti-fray, Spill Resistant, Anti-slip, Oil Resistant, Dust Resistant, Water Resistant
Includes
Scabbard II Arctic Gray XXL Mouse Pad, 1 x ROG Logo Sticker
Material
Rubber
Width
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NC18 ROG Scabbard GrayXXL
Zoro #
G922961660
UPC #
197105244597
Country of Origin
China

Dimensions

Width
15.75 in
Height
0.12 in
Length
35.43 in
Size
Extra Extra Large

Details

Item
Gaming Mouse Pad
Color
Gray
Durability
Anti-fray, Spill Resistant, Anti-slip, Oil Resistant, Dust Resistant, Water Resistant
Includes
Scabbard II Arctic Gray XXL Mouse Pad, 1 x ROG Logo Sticker
Material
Rubber
Product Line
Scabbard II
Features
Stitched Edge, Soft, Cushioned, Gliding, Smooth, Durable, Comfortable, Easy to Clean
Surface Material
Textile, Cloth, Woven

Description

The ROG Scabbard II Arctic Gray XXL is a large gaming mouse pad with a protective coating creating a water-, oil-and dust-repellent surface and anti-fray, flat-stitched edges, plus a nonslip rubber base, 400mm x 900mm. extra large size.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.