Zoro Homepage

ProArt 24in Class 4K UHD LED Monitor, 16:9

  • Mfr # PA24US

  • Zoro # G715680907


product price: $1,505.99
/ea
Free Shipping & Returns

Key Features

Screen Refresh Rate
60 Hz
Height
13.6"
Depth
2.5"
Screen Size
24 in
Speakers
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA24US
Zoro #
G715680907
UPC #
197105146297
Country of Origin
Taiwan, Province of China

Dimensions

Height
13.6"
Depth
2.5"
Screen Size
24 in
Width
21.6"
Depth with Stand
7.48"
Width with Stand
21.61"
Height with Stand
20.51"
Viewable Screen Size
23.6"
Screen Size Class
24"

Details

Screen Refresh Rate
60 Hz
Speakers
Yes
Max. Resolution
3840 x 2160
Response Time Details
5 ms GTG
VESA Mount Standard
100 x 100
Number of Screens
1
Brightness
600 Nit
Number of Speakers
2
HDMI
Yes
Built-in Devices
USB Hub
Green Environmental Attribute
Energy Star; Electronic Product Environmental Assessment Tool Gold (EPEAT Gold), Environmentally Friendly
Number of USB Type-C Ports
1
Mounting
Wall Mount
Vertical Frequency
48 Hz to 60 Hz
Dynamic Contrast Ratio
1,000,000:1
Native Contrast Ratio
1,000:1
Tearing Prevention Technology
Adaptive Sync
Color Supported
1.073 Billion Colors
Active Display Area
20.57 in H x 11.57 in V
HDMI Version
2
Number of DisplayPorts
1
DisplayPort
Yes
Aspect Ratio
16:9
Item
LED Monitor
Backlight Technology
LED
Frequency
60 Hz, 50 Hz
Screen Mode
4K UHD
Includes
Color Pre-Calibration report, DisplayPort Cable, HDMI Cable, Power Cord, Quick Release Stand, Quick Start Guide, USB-C Cable, Warranty Card, Welcome Card
Horizontal Frequency
15 kHz to 135 kHz
Stand Adjustments
Height, Tilt, Swivel, Pivot
HDCP Supported
Yes
Panel Technology
In-plane Switching (IPS) Technology
Horizontal Viewing Angle
178°
VESA Mount Compatible
Yes
Number of HDMI Ports
2
Pixel Per Inch
187
USB Type-C
Yes
Vertical Viewing Angle
178°
Features
Eco Mode, HDR10, Cable Lock Slot, Picture by Picture, QuickFit Plus, 6-axis Color Adjustment, Trace Free Technology, Hardware Calibration, Low Blue Light, sRGB, Ambient Light Sensor, Ergonomic Design, ProArt Palette, Picture in Picture, Wide Color Gamut (sRGB), Anti-glare, Wide Viewing Angle, Flicker-free, Multiple HDR Mode, High Dynamic Range (HDR), VESA DisplayHDR 600
Number of USB Ports
3
Number of HDMI 2.0 Ports
2
Pixel Pitch
0.13500 mm x 0.13500 mm
Package Contents
ProArt Widescreen LED Monitor Color Pre-Calibration report DisplayPort Cable HDMI Cable Power Cord Quick Release Stand Quick Start Guide USB-C Cable Warranty Card Welcome Card
Energy Star
Yes
USB
Yes
Response Time
5 ms
Mount Type
Wall Mountable
Active Display Area (H x V)
20.57" x 11.57"
Environmentally Friendly
Yes
Color Gamut
95% DCI-P3, 99% Adobe RGB, 100% sRGB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.