ProArt 24in Class WUXGA LCD Monitor, 16:10, Silver

  • Mfr # PA248CRV

  • Zoro # G915680950


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Screen Refresh Rate
75 Hz
Screen Size
24 in
Height
13.8"
Speakers
Yes
Max. Resolution
1920 x 1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PA248CRV
Zoro #
G915680950
UPC #
195553977258
Country of Origin
Taiwan, Province of China

Dimensions

Screen Size
24 in
Height
13.8"
Depth
1.7"
Width
20.9"
Depth with Stand
7.49"
Width with Stand
20.93"
Height with Stand
20.83"
Viewable Screen Size
24.1"
Screen Size Class
24"

Details

Screen Refresh Rate
75 Hz
Speakers
Yes
Max. Resolution
1920 x 1200
USB Type-C
Yes
VESA Mount Standard
100 x 100
Pixel Pitch
0.27000 mm x 0.27000 mm
Number of USB Type-C Ports
1
Item
LCD Monitor
Frequency
60 Hz, 50 Hz
Response Time Details
5 ms GTG
Brightness
350 Nit
Horizontal Frequency
30 kHz to 95 kHz - HDMI, 95 kHz - DisplayPort, 95 kHz - USB Type C
Features
Ergonomic Design, Flicker-free, HDR10, Anti-glare, Low Blue Light, Cable Lock Slot, QuickFit Plus, Trace Free Technology, Wide Color Gamut (sRGB), Digital Daisy Chain
Screen Mode
WUXGA
HDCP Supported
Yes
Panel Technology
In-plane Switching (IPS) Technology
Number of DisplayPorts
2
Stand Adjustments
Swivel, Tilt, Height, Pivot
Vertical Frequency
48 Hz to 75 Hz - USB Type C, 48 Hz to 75 Hz - DisplayPort, 48 Hz to 75 Hz - HDMI
DisplayPort
Yes
Includes
Color pre-calibration report, DisplayPort cable, HDMI cable, Power cord, Quick release stand, Quick start guide, USB-C cable, Warranty Card, Welcome Card
Operating Power Consumption
12.35 W
Number of Speakers
2
Number of USB Type-C 3.2 Gen 1 Ports
1
Native Contrast Ratio
1,000:1
Number of Screens
1
Color
Silver
Backlight Technology
LED
Aspect Ratio
16:10
Number of USB Ports
4
Green Environmental Attribute
Energy Star; Electronic Product Environmental Assessment Tool Gold (EPEAT Gold), Environmentally Friendly
HDMI
Yes
Horizontal Viewing Angle
178°
Built-in Devices
USB Hub
Vertical Viewing Angle
178°
Mounting
Wall Mount
Color Supported
16.7 Million Colors
VESA Mount Compatible
Yes
Energy Star
Yes
Environmentally Friendly
Yes
Response Time
5 ms
Mount Type
Wall Mountable
Color Gamut
97% DCI-P3, 100% sRGB
USB
Yes
Package Contents
ProArt Widescreen LCD Monitor, Color pre-calibration report, DisplayPort cable, HDMI cable, Power cord, Quick release stand, Quick start guide, USB-C cable, Warranty Card, Welcome Card

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.