Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ProArt 32in Class 4K UHD LED Monitor, 16:9, Silver

  • Mfr # PA329CRV

  • Zoro # G515680725


product price: $664.99
/ea
Free Shipping & Returns

Key Features

Depth
1.8"
Screen Refresh Rate
60 Hz
Screen Size
32 in
Width
28.1"
Speakers
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA329CRV
Zoro #
G515680725
UPC #
195553996600
Country of Origin
Taiwan, Province of China

Dimensions

Depth
1.8"
Screen Size
32 in
Width
28.1"
Height
16.5"
Height with Stand
24.32"
Width with Stand
28.10"
Depth with Stand
9.45"
Viewable Screen Size
31.5"
Screen Size Class
32"

Details

Screen Refresh Rate
60 Hz
Speakers
Yes
Max. Resolution
3840 x 2160
Mounting
Wall Mount, Flush Mount
USB Type-C
Yes
Number of Speakers
2
Features
Super Sharpness, Picture by Picture, Frameless Bezel, High Dynamic Range (HDR), ComfortView, HDR10, Trace Free Technology, Eye Care Technology, Digital Daisy Chain, sRGB, CustomColor Mode, Blue Light Reduction, Ultra Slim, Low Blue Light, Flicker-free, Wide Color Gamut (sRGB), High Dynamic Range (HDR) 400, Anti-glare, OnScreen Control, Compact Ergo Base, QuickFit Plus, Cable Management, Ergonomic Design, Eco Mode, Ultra Flexible, On-screen Display (OSD), Picture in Picture, Wide Viewing Angle
Standards
TCO Certified
HDMI Version
2
Color Supported
1.073 Billion Colors
Frequency
50 Hz, 60 Hz
Brightness
400 Nit
Response Time Details
5 ms GTG
Screen Mode
4K UHD
VESA Mount Standard
100 x 100
Number of HDMI Ports
2
Number of USB Ports
5
Horizontal Viewing Angle
178°
Green Environmental Attribute
Energy Star; Electronic Product Environmental Assessment Tool Gold (EPEAT Gold), Environmentally Friendly
Stand Adjustments
Swivel, Pivot, Tilt, Height
DisplayPort
Yes
Bezel Color
Matte Black
Horizontal Frequency
15 kHz to 135 kHz
HDCP Supported
Yes
Panel Technology
In-plane Switching (IPS) Technology
Backlight Technology
WLED
Number of Screens
1
VESA Mount Compatible
Yes
Number of DisplayPorts
2
Built-in Devices
USB Hub
Number of USB Type-C Ports
1
HDMI
Yes
Number of USB 3.2 Ports
4
Native Contrast Ratio
1,000:1
Tearing Prevention Technology
Adaptive Sync/G-Sync Compatible
Item
LED Monitor
Vertical Frequency
48 Hz to 60 Hz
Aspect Ratio
16:9
Includes
Color pre-calibration report, DisplayPort cable, HDMI cable, Power cord, Quick release stand, USB-C cable, Warranty Card, Welcome Card
Pixel Pitch
0.18200 mm x 0.18200 mm
Color
Silver
Vertical Viewing Angle
178°
Environmentally Friendly
Yes
Energy Star
Yes
Response Time
5 ms
USB
Yes
Mount Type
Wall Mountable, Flush Mount
Package Contents
ProArt Widescreen LED Monitor Color pre-calibration report DisplayPort cable HDMI cable Power cord Quick release stand USB-C cable Warranty Card Welcome Card
Color Gamut
100% sRGB, 98% DCI-P3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.