ProArt 32in Class WQHD Gaming LCD Monitor, 16:9

  • Mfr # PA328CGV

  • Zoro # G415680740


product price:  $654.99
/ea
Free Shipping & Returns

Key Features

Depth
2.7"
Screen Refresh Rate
165 Hz
Height
16.9"
Max. Resolution
2560 x 1440
Speakers
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PA328CGV
Zoro #
G415680740
UPC #
195553005784
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2.7"
Height
16.9"
Screen Size
32 in
Width
28.6"
Width with Stand
28.63"
Depth with Stand
9.65"
Height with Stand
23.68"
Viewable Screen Size
32"
Screen Size Class
32"

Details

Screen Refresh Rate
165 Hz
Max. Resolution
2560 x 1440
Speakers
Yes
Backlight Technology
WLED
Number of USB 3.1 Downstream Ports
4
Number of Screens
1
Item
Gaming LCD Monitor
Brightness
600 Nit
Horizontal Frequency
30 kHz to 250 kHz - DisplayPort, 30 kHz to 250 kHz - USB Type C, 30 kHz to 222 kHz - HDMI
Aspect Ratio
16:9
Number of Speakers
2
Pixel Pitch
0.27700 mm x 0.27700 mm
Number of USB Type-C Ports
1
Features
Multiple HDR Mode, Flicker-free, Wide Color Gamut (sRGB), Low Blue Light, Picture by Picture, sRGB, Cable Lock Slot, Picture in Picture, Ergonomic Design, Wide Viewing Angle, Reading Mode, Anti-glare, Trace Free Technology, 6-axis Color Adjustment, VESA DisplayHDR 600, QuickFit Plus, High Dynamic Range (HDR), HDR10, Display Widget
HDCP Supported
Yes
Number of USB Ports
5
Vertical Frequency
48 Hz to 165 Hz - DisplayPort, 48 Hz to 165 Hz - USB Type C, 48 Hz to 144 Hz - HDMI
Built-in Devices
USB Hub
Number of DisplayPorts
1
Mounting
Wall Mount, Desk Mount
Tearing Prevention Technology
FreeSync Premium Pro
HDMI
Yes
Native Contrast Ratio
1,000:1
Horizontal Viewing Angle
178°
Dynamic Contrast Ratio
100,000,000:1
Stand Adjustments
Tilt, Height, Pivot, Swivel
VESA Mount Standard
100 x 100
USB Type-C
Yes
DisplayPort
Yes
Screen Mode
WQHD
VESA Mount Compatible
Yes
Panel Technology
In-plane Switching (IPS) Technology
Vertical Viewing Angle
178°
Includes
Color pre-calibration report, Desk C Clamp, DisplayPort cable, HDMI cable, Power cord, USB-C cable, Warranty Card, Welcome Card
Webcam
No
Color
Black
Color Supported
1.07 Billion Colors
Number of HDMI Inputs
2
Response Time Details
5 ms GTG
Response Time
5 ms
USB
Yes
Package Contents
ProArt Widescreen Gaming LCD Monitor, Color pre-calibration report, Desk C Clamp, DisplayPort cable, HDMI cable, Power cord, USB-C cable, Warranty Card, Welcome Card
Mount Type
Desk Mountable, Wall Mountable
Color Gamut
95% DCI-P3, 100% Rec. 709, 100% sRGB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.