PROART 27IN 2560X1440 PROFESSIONAL MONITOR SPEAKERS CALMAN VERIFIED HDMI

  • Mfr # PA278CV
  • Zoro # G522443962
product price: 
$
440.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Max. Resolution
2560 x 1440
Width
24.2"
Speakers
Yes
Vertical Frequency
46 Hz to 75 Hz - DisplayPort
Standard Refresh Rate
75 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PA278CV
Zoro #
G522443962
UPC #
889028097250
Country of Origin
China

Dimensions

Width
24.2"
Maximum Adjustable Height
5.91"
Viewable Screen Size
27"
Width with Stand
24.21"
Screen Size Class
27"
Depth with Stand
8.98"
Height with Stand
20.63"
Height
14.6"
Depth
2.1"

Details

Max. Resolution
2560 x 1440
Speakers
Yes
Vertical Frequency
46 Hz to 75 Hz - DisplayPort
Standard Refresh Rate
75 Hz
Number of USB 3.1 Downstream Ports
4
USB
Yes
Operating System Platform
Mac, PC
USB Type-C
Yes
Number of Speakers
2
Response Time Details
5 ms GTG
Pixel Per Inch (PPI)
109
Number of Screens
1
Number of DisplayPort 1.2 Ports
2
VESA Mount Compatible
Yes
Operating Power Consumption
32.10 W
Swivel Angle
-45° to 45°
Stand Adjustments
Swivel, Height, Pivot, Tilt
Native Contrast Ratio
1,000:1
Product Type
LED Monitor
Response Time
5 ms
Pivot Angle
#ERROR!
HDMI Inputs
1
Horizontal Viewing Angle
178°
Vertical Viewing Angle
178°
VESA Mount Standard
100 x 100
Number of DisplayPorts
2
Speaker Output Power
4 W
Panel Technology
In-plane Switching (IPS) Technology
Tilt Angle
-5° to 35°
Number of USB Ports
5
Aspect Ratio
16:9
Features
Low Blue Light, QuickFit, Flicker-free, Reading Mode, Darkroom Mode, Eye Care Technology, Cable Lock Slot, SmartContrast, Security Lock, Wide Color Gamut (sRGB), Wide Viewing Angle, 6-axis Color Adjustment, sRGB, Trace Free Technology, Ergonomic Design, Anti-reflective, Anti-glare
Flicker Free
Yes
Mount Type
Wall Mountable, Panel-mountable, Desk Mountable
Horizontal Frequency
112 kHz to 112 kHz - DisplayPort
HDMI
Yes
Color
Black, Silver
Brightness
350 Nit
Frequency
60 Hz, 50 Hz
Backlight Technology
LED
Environmentally Friendly
Yes
HDMI Version
1.4
Color Supported
16.7 Million Colors
HDCP Supported
Yes
Dynamic Contrast Ratio
100,000,000:1
Screen Mode
WQHD
Built-in Devices
USB Hub
Color Gamut
100% sRGB, 100% Rec. 709
DisplayPort
Yes
Pixel Pitch
0.23300 mm x 0.23300 mm
Package Contents
ProArt Widescreen LCD Monitor, Color Pre-calibration Report, DisplayPort Cable, HDMI Cable, Power Cord, Quick Start Guide, USB-C Cable, Warranty Card, Welcome Card
Tearing Prevention Technology
Adaptive Sync
Total Number of USB Type-C Ports
1
Total Number of HDMI Ports
1

Description

2XDISPLAYPORT USBC

Ratings & reviews