This item is Discontinued.

No Product Image Available

RADEON RX 5700XT 8GB GDDR6, RX5700XT8G (Discontinued)

  • Mfr # RX5700XT-8G
  • Zoro # G4969475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RX5700XT-8G
Zoro #
G4969475
UPC #
192876414811
Country of Origin
Unknown

Description

ASUS AMD Radeon RX 5700 XT PCIe 4.0 VR Ready Graphics Card with 8GB GDDR6 memory and support for up to 6 monitors (RX5700XT-8G) With graphics technology engineered to deliver the win, AMD Radeon 5700 series graphics cards offer what you need to accelerate the next generation of high-fidelity gaming. Powered by extreme RDNA gaming architecture, Radeon 5700 series GPUs harness industry-leading technology to drive exceptional performance, immersive graphics, and smoother gameplay. Powered by AMD Radeon 2nd Generation 7nm Technology with 1905MHz Boost Clock, 2560 Stream Processors and 8GB of advanced GDDR6 memory. PCI Express 4.0 delivers double the bandwidth compared to PCI Express 3.0 with throughput up to 16 GT/s. Supports up-to 6 Monitors with 3x DisplayPorts, 1x HDMI 8K resolution at 60 Hz or 5K at 120 Hz with DisplayPort 1.4 with DSC Radeon VR Ready Premium meets or exceeds recommended minimum GPU specification for Oculus Rift and HTC Vive.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.