This item is Discontinued.

Asus ROG Strix 27in Class WQHD Gaming LCD Monitor, 16:9 XG27AQMR

ROG Strix 27in Class WQHD Gaming LCD Monitor, 16:9 (Discontinued)

  • Mfr # XG27AQMR
  • Zoro # G615680700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XG27AQMR
Zoro #
G615680700
UPC #
195553996501
Country of Origin
Taiwan, Province of China

Dimensions

Height
14.5 in
Depth
2.4 in
Screen Size
27 in
Width
24.2 in
Depth with Stand
10.43 in
Height with Stand
20.05 in
Width with Stand
24.21 in

Details

Max. Resolution
2560 x 1440
Screen Refresh Rate
300 Hz
Color
Black
Native Contrast Ratio
1,000:1
Number of USB Ports
2
Horizontal Frequency
30 kHz to 255 kHz - HDMI, 30 kHz to 255 kHz - DisplayPort
Brightness
600 Nit
Number of DisplayPorts
1
Item
Gaming LCD Monitor
Number of Screens
1
Mounting
Wall Mount, Tripod
Green Environmental Attribute
Energy Star
Pixel Pitch
0.23300 mm x 0.23300 mm
HDCP Supported
Yes
Color Supported
1.073 Billion Colors
Vertical Viewing Angle
178°
Vertical Frequency
48 Hz to 300 Hz - DisplayPort, 48 Hz to 144 Hz - HDMI
Screen Mode
WQHD
Frequency
50/60 Hz
Tearing Prevention Technology
FreeSync Premium Pro/G-sync Compatible
VESA Mount Standard
100 x 100
Built-in Devices
USB Hub
Horizontal Viewing Angle
178°
Includes
Color pre-calibration report, DisplayPort cable, HDMI cable, Power adapter, Power cord, Quick start guide, ROG pouch, ROG sticker, USB 3.0 cable, Warranty Card
USB
Yes
DisplayPort
Yes
Response Time Details
1ms GTG
Aspect Ratio
16:9
VESA Mount Compatible
Yes
Panel Technology
Fast IPS
Stand Adjustments
Tilt, Swivel, Pivot, Height
HDMI
Yes
Features
Extreme Low Motion Blur (ELMB), High Dynamic Range (HDR), Low Blue Light, VESA DisplayHDR 600, Cable Lock Slot, GameVisual, Trace Free Technology, Flicker-free, Anti-glare, Shadow Boost, DisplayWidget Lite, OverDrive, GamePlus

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.