This item is Discontinued.

Asus ROG Strix G16CHR DS764, mid tower Core i7 i7-14700F 2.1 GHz, 16 G16CHR-DS764

ROG Strix G16CHR DS764, mid tower Core i7 i7-14700F 2.1 GHz, 16 (Discontinued)

  • Mfr # G16CHR-DS764
  • Zoro # G715220790
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G16CHR-DS764
Zoro #
G715220790
UPC #
197105487031
Country of Origin
Switzerland

Dimensions

Height
20.1 in
Width
7.3 in
Depth
16.6 in

Details

Processor Core
Icosa-core (20 Core)
Memory Configuration
(2) 8GB
Wireless LAN Standard
IEEE 802.11ax
Ethernet Technology
Gigabit Ethernet
Cooler Type
Air Cooler
Graphics Controller Manufacturer
NVIDIA
Features
DLSS 3.0 Technology, RGB Lighting; AI-powered
Chipset Manufacturer
Intel
Processor Model
i7-14700F
Graphics Memory Capacity
Up to 8 GB, 8 GB
Operating System
Windows 11 Home
Sound System
7.1 Surround Sound
Number of USB Ports
10
Max. Memory Supported
64 GB
USB Type-C (Front)
Yes
Graphics Memory Accessibility
Dedicated
Number of Ethernet Ports
1
Series
G16CHR
SSD Form Factor
M.2
Bluetooth
Yes
HDMI (Rear)
Yes
Processor Generation
14th Gen
Max. Power Supply Wattage
550 W
Processor Type
Core i7
OS Platform
Windows
Graphics Controller Model
GeForce RTX 4060
Number of USB 3.2 Gen 2 Ports
2
Memory Technology
DDR5 SDRAM
Chipset Model
B760
Number of Memory Slots
4
Processor Speed
2.10 GHz
Standard Memory
16 GB
Graphics Memory Technology
GDDR6X
Number of USB 2.0 Ports (Rear)
4
Drive Type
SSD
Total Solid State Drive Capacity
1 TB
Processor Manufacturer
Intel
Color
Gray
USB Type-C Detail
(2) USB 3.2 Gen 1 Type-C
Number of Occupied Memory Slots
2
Max. Turbo Speed
5.30 GHz
Number of USB 3.2 Gen 1 Ports
2
Number of DisplayPort Outputs (Rear)
4
Includes
Wired Optical Mouse (USB), Wired Keyboard (USB)
SSD Interface
PCI Express NVMe 4.0
DisplayPort (Rear)
Yes
Wireless LAN
Yes
Item
Gaming Desktop Computer

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.