Shop KENSINGTON
See all product information
Create Account
FP156W9 Privacy Screen for Laptops (15.6" 16:9) - For 15.6" LCD Notebook
- Mfr # K55784WW
- Zoro # G314876688
product price:Â
$
46.59
/ea
Key Features
Width
135.43 in
Color
Black
Includes
FP156W9 Privacy Screen for Laptops (15.6 in 16:9) - TAAFrameless Tab HoldersDouble-sided TapeCleaning Cloth
Display Size Supported
15.6 in
Device Supported
Notebook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K55784WW
- Zoro #
- G314876688
- UPC #
- 85896557845
- Country of Origin
- Korea, Republic of
- Color
- Black
- Includes
- FP156W9 Privacy Screen for Laptops (15.6 in 16:9) - TAAFrameless Tab HoldersDouble-sided TapeCleaning Cloth
- Device Supported
- Notebook
- Display Type Supported
- LCD
- Item
- Privacy Screen Filter
- Anti-glare
- Yes
- Durability
- Stain Resistant, Glare Resistant, Scratch Resistant, Odor Resistant, Fingerprint Resistant, Damage Resistant
- Product Type
- Privacy Screen Filter
- Aspect Ratio
- 16:9
- Reversible
- Yes
- Screen Attachment
- Double-sided Tape
- Anti-microbial
- Yes
- Touch Compatibility
- Yes
- Features
- Anti-bacterial, Limited Viewing Angle, Easy to Remove, Anti-reflective, Privacy, Durable, Military Grade, Easy to Apply, Reversible Matte-to-Glossy
- Compatible Devices
- Notebook
- Surface Hardness
- 2H
- Widescreen
- Yes
- Blue Light Reduction
- Yes
- Surface Finish
- Matte
Dimensions
- Width
- 135.43 in
- Display Size Supported
- 15.6 in
- Height
- 76.57 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.