This item is Discontinued.

Asus ROG Swift 49in Class Dual Quad HD, DQHD Curved Screen PG49WCD

ROG Swift 49in Class Dual Quad HD, DQHD Curved Screen (Discontinued)

  • Mfr # PG49WCD
  • Zoro # G915680899
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG49WCD
Zoro #
G915680899
UPC #
197105266698
Country of Origin
Taiwan, Province of China

Dimensions

Screen Size
49 in
Height
14.6 in
Depth
6.1 in
Width
47.1 in

Details

Screen Refresh Rate
144 Hz
Speakers
No
Max. Resolution
5120 x 1440
Number of DisplayPorts
1
Curvature
1800R
Vertical Viewing Angle
178°
Tearing Prevention Technology
FreeSync Premium Pro/G-sync Compatible
Number of USB Ports
5
Color Supported
1073.7 Million Colors (10-bit)
Number of USB Type-C Ports
1
HDMI Version
2.1
Built-in Devices
USB Hub, KVM Switch
Pixel Pitch
0.23300 mm x 0.23300 mm
Dynamic Contrast Ratio
100,000,000:1
Aspect Ratio
32:9
HDMI
Yes
Number of Screens
1
Stand Adjustments
Tilt, Height, Swivel
Curved Screen
Yes
Response Time Details
0.03ms GTG
Active Display Area
47.11 in H x 13.35 in V
VESA Mount Compatible
Yes
Number of HDMI Inputs
1
USB Type-C
Yes
DisplayPort
Yes
Frequency
50/60 Hz
Item
Gaming OLED Monitor
VESA Mount Standard
100 x 100
Horizontal Frequency
30 kHz to 233 kHz - HDMI, 30 kHz to 233 kHz - USB Type C, 30 kHz to 233 kHz - DisplayPort
Includes
Color Pre-Calibration Report, DisplayPort Cable, HDMI Cable, Power Cord, Quick Start Guide, ROG Pouch, ROG Sticker, USB 3.2 Cable, USB-C Cable, VESA Mount Kit, Warranty Card
Brightness
1000 Nit
Backlight Technology
Quantum Dot OLED
Quantum Dot Technology
Yes
Panel Technology
OLED
Vertical Frequency
48 Hz to 144 Hz - DisplayPort, 48 Hz to 144 Hz - HDMI, 48 Hz to 144 Hz - USB Type C
Color
Black
Mounting
Wall Mount
Horizontal Viewing Angle
178°
Number of HDMI Ports
1
Native Contrast Ratio
1,500,000:1
Features
Anti-reflective, GamePlus, VESA DisplayHDR True Black 400, NVIDIA G-SYNC, Display Widget, Flicker-free, High Dynamic Range (HDR), GameVisual, Shadow Boost, Cable Lock Slot, Picture by Picture, Low Blue Light, Aura Sync, Picture in Picture
HDCP Supported
Yes
Screen Mode
Dual Quad HD (DQHD)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.