Shop BARKAN
See all product information
Create Account
7 - 12 inch Universal Multi - Position Tablet Mount 2 lbs White Firm Tablet Clamp
- Mfr # T56
- Zoro # G304950343
product price:Â
$
32.99
/ea
Key Features
Color
White and Silver
Material
Plastic and steel
Height
3.2
Length
21.6
Width
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T56
- Zoro #
- G304950343
- UPC #
- 818212001438
- Country of Origin
- China
Dimensions
- Height
- 3.2
- Length
- 21.6
- Width
- 2
Details
- Color
- White and Silver
- Material
- Plastic and steel
- Compatible With
- Tablets up to 14 inch
- Mounting Method
- Smartphone Mount
- For Use With
- Tablets and smartphones
Description
The Barkan elegant universal full - motion 360 degrees multi - position tablet mount fits tablets sizes 7 in. - 12 in. & electronic readers sizes 6 in. - 10 in. The clamp's opening range is 5.7 - 8.2 inches, please make sure in advance the clamp does not block your tablet's buttons. It holds the tablet stably at any comfortable angle without having to hold it by hand. It is perfect for reading musical notes, reading books on an E-reader, watching videos and more.
On one end a tablet-clamp system holds 2.2 lbs. tablets (Maximum Tablet thickness/ depth: 0.59 inch) while the other end is a multi-surface clamp that can be installed on various horizontal and vertical surfaces (desk, pole and handle) up to 2 in. thick.
The tablet can be positioned at any distance up to 22 in. around the surface connection point (above or under, left - right, 360 degrees rotation) for convenient use. The spring-clamp rotates 360 degrees for portrait and landscape tablet orientation.
The mount can be installed with the multi-surface clamp without drilling or with a screw-adapter to a wall/ desk for extra stability.
The mount's white and silver.
On one end a tablet-clamp system holds 2.2 lbs. tablets (Maximum Tablet thickness/ depth: 0.59 inch) while the other end is a multi-surface clamp that can be installed on various horizontal and vertical surfaces (desk, pole and handle) up to 2 in. thick.
The tablet can be positioned at any distance up to 22 in. around the surface connection point (above or under, left - right, 360 degrees rotation) for convenient use. The spring-clamp rotates 360 degrees for portrait and landscape tablet orientation.
The mount can be installed with the multi-surface clamp without drilling or with a screw-adapter to a wall/ desk for extra stability.
The mount's white and silver.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.