ROG ZEPHYRUS WIN11 PRO 16 INTEL CORE I9-13900H NVIDIA GEFORCE

  • Mfr # GU604VY-XS97

  • Zoro # G114897791


product price:  $5,627.99
/ea
Free Shipping & Returns

Key Features

Depth
9.7 in
Maximum Turbo Speed
5.40 GHz
Bluetooth
Yes
Operating System Platform
Windows
Display Screen Technology
Nebula
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GU604VY-XS97
Zoro #
G114897791
UPC #
197105031289
Country of Origin
China

Dimensions

Depth
9.7 in
Height
0.90 in
Width
14 in
Screen Size
16 in

Details

Maximum Turbo Speed
5.40 GHz
Bluetooth
Yes
Operating System Platform
Windows
Display Screen Technology
Nebula
Environmentally Friendly
Yes
Processor Generation
13th Gen
AC Adapter Frequency
50/60 Hz
Infrared Camera
Yes
Processor Speed
2.60 GHz
Number of USB 3.2 Gen 2 Type-A Ports
2
Installed Slot Memory
32 GB
Standard Refresh Rate
240 Hz
System Memory Technology
DDR5 SDRAM
Installed Slot Memory Configuration
(2) 16GB
Total Installed System Memory
32 GB
Graphics Controller Model
GeForce RTX 4090
Wireless LAN
Yes
Processor Model
i9-13900H
Processor Type
Core i9
Operating System
Windows 11 Pro
Total Solid State Drive Capacity
2 TB
Maximum Supported System Memory
64 GB
Graphics Memory Technology
GDDR6
Maximum Power Supply Wattage
280 W
Graphics Memory Accessibility
Dedicated
Wireless LAN Standard
IEEE 802.11ax
Processor Core
Tetradeca-core (14 Core)
Keyboard Backlight
Yes
Front Camera/Webcam
Yes
Number of Occupied Memory Slots
2
Drive Type
SSD
Number of Cells
2
Number of USB 3.2 Gen 2 Type-C Ports
1
Screen Mode
QHD+
Screen Resolution
2560 x 1600
Graphics Memory Capacity
16 GB
System Memory Speed
4800 MHz
Total Number of USB Ports
3
Number of Thunderbolt 4 Ports
1
HDMI
Yes
Series
GU604
Item
Gaming Notebook
Chipset Manufacturer
Intel
SSD Form Factor
NVMe M.2 PCI Express
System Memory Form Factor
SoDIMM
Includes
Lithium Ion Battery, AC Adapter
Graphics Controller Manufacturer
NVIDIA
Features
Anti-glare Screen, DLSS 3.0 Technology
Processor Manufacturer
Intel

Description

ASUS ROG ZEPHYRUS GU604VY-XS97 WIN11 PRO 16 INTEL CORE I9-13900H NVIDIA GEFORCE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.