ROGSTRXHLOSIIGX601SHTSM
Mfr # ROG STRIX HELIOS II GX601
Zoro # G022807004
product price:Â $669.99
/ea
Free Shipping & Returns
Key Features
Features
Removable Filter, Dust Filter, Cable Management
USB Connector Type
1 x USB 3.2 Gen 1, 2 x USB 3.2 Gen 2x2 Type C
Front Audio In
Yes
Maximum PSU Length
8.66 in
Maximum GPU Length
17.72 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ROG STRIX HELIOS II GX601
Zoro #
G022807004
UPC #
199291061255
Country of Origin
China
Dimensions
Maximum PSU Length
8.66 in
Maximum GPU Length
17.72 in
Height
22.2 in
Maximum CPU Cooler Height
7.48 in
Width
9.8 in
Installed Fan Size
5.51 in, 4 x 140mm
Depth
23.3 in
Fan Size Supported
4.72 in, 5.51 in
Description
The ASUS ROG Strix Helios II Hatsune Miku Edition gaming pc case featuring dual tempered glass panels and an aluminum diamondgrille design, four preinstalled fans for advanced cooling, and support for GPUs up to 450mm. It also includes a multifunction cover for easy cable management and an advanced I/O panel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.