TUF 27in Class WQHD Gaming LED Monitor, 16:9

  • Mfr # VG27AQML1A

  • Zoro # G515680848


product price:  $459.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Screen Refresh Rate
260 Hz
Height
14.4"
Max. Resolution
2560 x 1440
Speakers
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG27AQML1A
Zoro #
G515680848
UPC #
195553988285
Country of Origin
Taiwan, Province of China

Dimensions

Screen Size
27 in
Height
14.4"
Depth
2.1"
Width
24.2"
Height with Stand
21.02"
Depth with Stand
8.42"
Width with Stand
24.21"
Viewable Screen Size
27"
Screen Size Class
27"

Details

Screen Refresh Rate
260 Hz
Max. Resolution
2560 x 1440
Speakers
Yes
Response Time Details
1 ms GTG/MPRT
Features
Blue Light Reduction, Movie Mode, Clear Vision, Super Sharpness, Cable Lock Slot, HDR10, High Dynamic Range (HDR), sRGB, FPS Mode, NVIDIA G-SYNC, CustomColor Mode, GamePlus, Display Widget, GameVisual, RTS Mode, Multiple HDR Mode, Shadow Boost, Anti-glare, Flicker-free, Low Blue Light, On-screen Display (OSD), Extreme Low Motion Blur (ELMB), VESA DisplayHDR 400
Horizontal Viewing Angle
178°
Number of HDMI Ports
2
Number of USB Ports
2
Includes
DisplayPort cable, HDMI cable, L-shaped Screwdriver, Power cord, Quick start guide, USB Type-B to A cable, Warranty Card
Vertical Viewing Angle
178°
Horizontal Frequency
415 kHz - DisplayPort, 30 kHz to 223 kHz - HDMI
HDCP Supported
Yes
Tearing Prevention Technology
Adaptive Sync/FreeSync Premium
Aspect Ratio
16:9
Built-in Devices
USB Hub
VESA Mount Compatible
Yes
Brightness
400 Nit
Mounting
Wall Mount
Native Contrast Ratio
1,000:1
Frequency
60 Hz, 50 Hz
USB
Yes
Stand Adjustments
Swivel, Tilt, Height, Pivot
VESA Mount Standard
100 x 100
Number of Screens
1
Dynamic Contrast Ratio
100,000,000:1
DisplayPort
Yes
Number of DisplayPorts
1
Vertical Frequency
48 Hz to 260 Hz - DisplayPort, 48 Hz to 144 Hz - HDMI
Backlight Technology
LED
Number of Speakers
2
HDMI
Yes
Panel Technology
Fast IPS
Item
Gaming LED Monitor
Green Environmental Attribute
Energy Star
HDMI Version
2
Screen Mode
WQHD
Pixel Pitch
0.23300 mm x 0.23300 mm
Number of USB 3.2 Ports
2
Color Supported
1073.7 Million Colors (10-bit)
Mount Type
Wall Mountable
Response Time
1 ms
Energy Star
Yes
Color Gamut
100% sRGB, 90% DCI-P3
Package Contents
Widescreen Gaming LED Monitor DisplayPort cable HDMI cable L-shaped Screwdriver Power cord Quick start guide USB Type-B to A cable Warranty Card

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.