TUF Gaming Series 5 24.5 1080P Gaming Monitor

  • Mfr # VG259QMRL5A

  • Zoro # G222640036


product price:  $332.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
1,920 x 1,080
Width
22 in
Speakers
Yes
Standard Refresh Rate
310 Hz
Frequency
50 Hz, 60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG259QMRL5A
Zoro #
G222640036
UPC #
197105984776
Country of Origin
China

Dimensions

Width
22 in
Height
13"
Depth
2.4"
Height with Stand
20.79"
Screen Size Class
25"
Viewable Screen Size
24.5"
Depth with Stand
8.19"
Width with Stand
22.01"

Details

Max. Resolution
1,920 x 1,080
Speakers
Yes
Standard Refresh Rate
310 Hz
Frequency
50 Hz, 60 Hz
Adjustable Stand
Yes
Surface Treatment
Anti-glare
HDMI Feature Support
Variable Refresh Rate (VRR)
Color
Black
Pixel Pitch
0.28320 mm x 0.28320 mm
Product Type
Gaming LED Monitor
Number of Screens
1
HDCP Supported
Yes
Native Contrast Ratio
1,000:1
VESA Mount Standard
100 x 100
Brightness
400 Nit
Backlight Technology
LED
HDMI
Yes
Horizontal Frequency
31 kHz to 344 kHz - DisplayPort
Package Contents
VG259QMRL5A Widescreen Gaming LED Monitor, DisplayPort cable, L-shaped Screwdriver, Power cord, Quick start guide, Warranty Card
Response Time
0.30 ms
Panel Technology
Fast IPS
Vertical Viewing Angle
178°
Aspect Ratio
16:9
VESA Mount Compatible
Yes
Features
Kensington Lock, Shadow Boost, High Dynamic Range (HDR), GameVisual, Crosshair, AI Visual, On-screen Display (OSD), GameFast Input, Eye Care Technology, Ergonomic Design, Color Temperature Selection, Extreme Low Motion Blur (ELMB), GamePlus, Tripod Socket, Low Blue Light, DisplayWidget Center, HDR10, VESA DisplayHDR 400, Trace Free Technology, Flicker-free, sRGB
Tearing Prevention Technology
Adaptive Sync/ELMB Sync/G-sync Compatible/FreeSync Premium
Number of DisplayPorts
1
Horizontal Viewing Angle
178°
Vertical Frequency
48 Hz to 310 Hz - DisplayPort, 48 Hz to 240 Hz - HDMI
Color Gamut
99% sRGB
DisplayPort
Yes
Total Number of HDMI Ports
2
Screen Mode
Full HD
Number of HDMI 2.0 Ports
2
Stand Adjustments
Tilt, Pivot, Height, Swivel
Flicker Free
Yes
Color Supported
16.7 Million Colors
Mount Type
Tripod, Wall Mountable
Response Time Details
1 ms GTG
Number of Speakers
2
Screen Surface
Anti-glare, Matte
Active Display Area (H x V)
21.41" x 11.91"
Product Series
5

Description

ASUS TUF Gaming Series 5 24.5 1080P Gaming Monitor (VG259QMRL5A) - Full HD, Fast-IPS panel, 310Hz, 0.3ms, Display HDR400, 99% sRGB, Height adjustable, Display Widget, Gaming AI, 3 yr warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.