TUF ProArt 24in Class Full HD LCD Monitor, 16:9, Black

  • Mfr # PA247CV

  • Zoro # G115680903


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Height
13"
Depth
2.1"
Max. Resolution
1920 x 1080
Speakers
Yes
Width
21.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PA247CV
Zoro #
G115680903
UPC #
192876886878
Country of Origin
Taiwan, Province of China

Dimensions

Height
13"
Depth
2.1"
Width
21.2"
Screen Size
24 in
Height with Stand
18.57"
Depth with Stand
8.32"
Width with Stand
21.25"
Screen Size Class
24"
Viewable Screen Size
23.5"

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Screen Refresh Rate
75 Hz
HDCP Supported
Yes
Number of Screens
1
Built-in Devices
USB Hub
HDMI
Yes
Horizontal Viewing Angle
178°
VESA Mount Standard
100 x 100
Panel Technology
In-plane Switching (IPS) Technology
Stand Adjustments
Height, Pivot, Tilt, Swivel
Green Environmental Attribute
Energy Star
Number of USB 3.1 Ports
4
Platform Supported
PC
Curved Screen
No
Standby Power Consumption
500 mW
Aspect Ratio
16:9
Pixel Pitch
0.27450 mm x 0.27450 mm
Vertical Viewing Angle
178°
VESA Mount Compatible
Yes
Includes
Color pre-calibration report, DisplayPort cable, HDMI cable, Power cord, Quick release stand, Quick start guide, USB-C cable, Warranty Card, Welcome Card
Screen Mode
Full HD
Number of HDMI Inputs
1
Operating Power Consumption
18 W
Dynamic Contrast Ratio
100,000,000:1
Native Contrast Ratio
1,000:1
Number of Speakers
2
Features
QuickFit, Low Blue Light, Eye Care Technology, Trace Free Technology, Security Lock, Flicker-free, Anti-glare
Brightness
300 Nit
Item
LCD Monitor
USB Type-C
Yes
Color
Black
Color Supported
16.7 Million Colors
Response Time Details
5 ms GTG
DisplayPort
Yes
Package Contents
ProArt Widescreen LCD Monitor, Color pre-calibration report, DisplayPort cable, HDMI cable, Power cord, Quick release stand, Quick start guide, USB-C cable, Warranty Card, Welcome Card
USB
Yes
Screen Surface
Matte
Energy Star
Yes
Response Time
5 ms

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.