Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-BE92 NANO

  • Mfr # USB-BE92 NANO

  • Zoro # G616265135


product price: $95.09
/ea
Free Shipping & Returns

Key Features

Height
0.3 in
UNII Maximum Frequency
6 GHz
ISM Maximum Frequency
2.40 GHz
Device Supported
Notebook
Width
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB-BE92 NANO
Zoro #
G616265135
UPC #
197105706217
Country of Origin
China

Dimensions

Height
0.3 in
Width
1.2 in

Details

UNII Maximum Frequency
6 GHz
ISM Maximum Frequency
2.40 GHz
Device Supported
Notebook
Item
Wi-Fi Adapter
Wireless LAN Standard
IEEE 802.11a/b/g/n/ac/ax/be
Wi-Fi Generation
Wi-Fi 7
Wireless Transmission Speed
2.81-Gbit/s
Network Band
Tri Band
ISM Band
Yes
UNII Band
Yes
Host Interface
USB 2.0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.