Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Asus VA27ECPSN VA27ECPSN

VA27ECPSN (Discontinued)

  • Mfr # VA27ECPSN
  • Zoro # G312432978
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA27ECPSN
Zoro #
G312432978
UPC #
195553875004
Country of Origin
China

Dimensions

Screen Size
27"
Width
24.1"
Depth
1.9"
Height
14.5"
Viewable Screen Size
27"
Width with Stand
24.11"
Height with Stand
20.60"
Depth with Stand
8.91"

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Display Type
LED
Screen Refresh Rate
75 Hz
HD Resolution
Full HD
Response Time
5 ms
Network (RJ-45)
Yes
Energy Star
Yes
Environmentally Friendly
Yes
VESA Mount Compatible
Yes
Aspect Ratio
16:9
Number of Screens
1
USB Type-C
Yes
Color Supported
16.7 Million Colors
Horizontal Frequency
30 kHz to 84 kHz
Brightness
300 Nit
Built-in Devices
USB Hub
Environmental Certification
TCO Certified, Electronic Product Environmental Assessment Tool Silver (EPEAT Silver)
Total Number of USB Type-C Ports
1
Tearing Prevention Technology
Adaptive Sync
Horizontal Viewing Angle
178°
USB
Yes
Response Time Details
5 ms GTG
Vertical Frequency
48 Hz to 75 Hz
Stand Adjustments
Height, Pivot, Tilt, Swivel
Panel Technology
In-plane Switching (IPS) Technology
Vertical Viewing Angle
178°
Mount Type
Wall Mountable
Native Contrast Ratio
1,000:1
Number of USB Ports
4
VESA Mount Standard
100 x 100
Features
Ergonomic Design, Flicker-free, QuickFit, Low Blue Light, Cable Management, Anti-glare, Wide Viewing Angle, GamePlus, Eye-Care, Eye Care+ Technology, Splendid Video Intelligence Technology, Cable Lock Slot
HDMI
Yes
Product Model
VA27ECPSN
TCO Certified
Yes
HDCP Supported
Yes
Pixel Pitch
0.31100 mm x 0.31100 mm
Frequency
50 Hz, 60 Hz
DisplayPort
Yes
Limited Warranty
36 Month
Number of DisplayPorts
1
Number of Speakers
2
Package Contents
Widescreen LCD Monitor, DisplayPort cable, HDMI cable, Power cord, Quick start guide, USB-C cable, Warranty Card
Standards
TCO Certified
Mounting
Wall
Backlight Technology
LED
Includes
DisplayPort cable, HDMI cable, Power cord, Quick start guide, USB-C cable, Warranty Card
Green Environmental Attribute
Energy Star; TCO Certified, Electronic Product Environmental Assessment Tool Silver (EPEAT Silver); Environmentally Friendly
Screen Mode
Full HD
Item
LCD Monitor

Description

VA27ECPSN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.