Zoro Homepage

VG259Q3A

  • Mfr # VG259Q3A

  • Zoro # G112432826


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Screen Size
25 in
Max. Resolution
1920 x 1080
Width
22 in
Speakers
Yes
Depth
2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG259Q3A
Zoro #
G112432826
UPC #
197105353626
Country of Origin
China

Dimensions

Screen Size
25 in
Width
22 in
Depth
2.3 in
Height
13 in
Depth with Stand
6.85 in
Height with Stand
15.79 in
Viewable Screen Size
24.5 in
Width with Stand
22.01 in

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Screen Refresh Rate
180 Hz
Brightness
250 Nit
Number of DisplayPorts
1
Panel Technology
Fast IPS
Features
sRGB, Anti-glare, GameVisual, Trace Free Technology, Extreme Low Motion Blur (ELMB), RTS Mode, DisplayWidget Center, Low Blue Light, Flicker-free, OverDrive, On-screen Display (OSD), Game Mode, GameFast Input, Cable Lock Slot, FPS Mode, Ergonomic Design, Shadow Boost, GamePlus
Horizontal Frequency
30 kHz to 225 kHz - HDMI, 250 kHz to 250 kHz - DisplayPort
HDMI
Yes
Number of HDMI 2.0 Ports
2
Active Display Area (H x V)
21.41 in x 11.91 in
Vertical Viewing Angle
178°
Number of Speakers
2
Vertical Frequency
48 Hz to 180 Hz - HDMI, 48 Hz to 180 Hz - DisplayPort
Tearing Prevention Technology
Adaptive Sync/FreeSync
Stand Adjustments
Tilt
Horizontal Viewing Angle
178°
Number of Screens
1
HDCP Supported
Yes
Screen Mode
Full HD
Color Supported
16.7 Million Colors
Package Contents
VG259Q3A Widescreen Gaming LED Monitor DisplayPort Cable L-shaped Screwdriver HDMI Cable Power Cord Quick Start Guide Warranty Card
HDMI Version
2
Response Time
1 ms
Pixel Pitch
11 mil
VESA Mount Standard
100 x 100
Mount Type
Wall Mountable
Native Contrast Ratio
1,000:1
Aspect Ratio
0.6729
Frequency
50 Hz, 60 Hz
VESA Mount Compatible
Yes
Backlight Technology
LED
Total Number of HDMI Ports
2
Response Time Details
1ms GTG
DisplayPort
Yes
Includes
DisplayPort Cable, L-shaped Screwdriver, HDMI Cable, Power Cord, Quick Start Guide, Warranty Card
Item
Gaming LED Monitor
Application
Gaming
Mounting
Wall

Description

VG259Q3A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.