Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Asus VG32UQA1A VG32UQA1A

VG32UQA1A (Discontinued)

  • Mfr # VG32UQA1A
  • Zoro # G312432756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG32UQA1A
Zoro #
G312432756
UPC #
195553983808
Country of Origin
China

Dimensions

Screen Size
32 in
Width
28.2 in
Height
16.8 in
Depth
2.2 in
Depth with Stand
8.43 in
Height with Stand
19.53 in
Viewable Screen Size
31.5 in
Width with Stand
28.19 in

Details

Max. Resolution
3840 x 2160
Speakers
Yes
Screen Refresh Rate
160 Hz
VESA Mount Standard
100 x 100
Package Contents
VG32UQA1A Widescreen Gaming LCD Monitor, DisplayPort Cable, HDMI Ultra High Speed Cable, Power Adapter, Power Cord, Quick Start Guide, USB 3.0-Cable, Warranty Card
Response Time
1 ms
Frequency
60 Hz, 50 Hz
Response Time Details
1ms MPRT
Number of Speakers
2
Native Contrast Ratio
2,500:1
Vertical Viewing Angle
178°
Horizontal Frequency
180 kHz to 317 kHz - DisplayPort, 180 kHz to 317 kHz - HDMI
Number of DisplayPorts
1
Aspect Ratio
0.6729
Number of USB Ports
2
Panel Technology
Vertical Alignment (VA)
Backlight Technology
LED
Tearing Prevention Technology
Adaptive Sync/FreeSync Premium
Built-in Devices
USB Hub
VESA Mount Compatible
Yes
USB
Yes
Color
Black
Color Supported
1.073 Billion Colors
Brightness
450 Nit
DisplayPort
Yes
Number of Screens
1
Horizontal Viewing Angle
178°
Number of HDMI Inputs
2
Screen Mode
4K UHD
HDMI
Yes
Stand Adjustments
Tilt
Mount Type
Wall Mountable
Pixel Pitch
7.2 mil
Features
GamePlus, Anti-glare, Low Blue Light, Flicker-free, Multiple HDR Mode, DisplayWidget Lite, Shadow Boost, Ergonomic Design, Extreme Low Motion Blur (ELMB), High Dynamic Range (HDR), HDR10, Trace Free Technology, VESA DisplayHDR 400, GameVisual, sRGB, GameFast Input, OverDrive, Cable Lock Slot
Vertical Frequency
48 Hz to 160 Hz - DisplayPort, 48 Hz to 160 Hz - HDMI
HDCP Supported
Yes
Includes
DisplayPort Cable, HDMI Ultra High Speed Cable, Power Adapter, Power Cord, Quick Start Guide, USB 3.0 Cable, Warranty Card
Item
Gaming LCD Monitor
Mounting
Wall

Description

VG32UQA1A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.