This item is Discontinued.

Asus ZEN AIO 24 M5401 - PERSONAL COMPUTER - 23.8INCH - AMD RYZEN 7 - 5700U - 1.8GHZ - M5401WUA-DS704T

ZEN AIO 24 M5401 - PERSONAL COMPUTER - 23.8INCH - AMD RYZEN 7 - 5700U - 1.8GHZ - (Discontinued)

  • Mfr # M5401WUA-DS704T
  • Zoro # G914936249
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M5401WUA-DS704T
Zoro #
G914936249
UPC #
195553128155
Country of Origin
China

Dimensions

Width
21.3 in
Height
17.8 in
Depth
8 in
Screen Size
23.8 in

Details

Screen Resolution
1920 x 1080
Processor Type
Ryzen 7
Green Environmental Attribute
Environmentally Friendly
Features
Security Slot; Touchscreen
Processor Model
5700U
Bluetooth
Yes
USB Type-C
Yes
Number of Occupied Memory Slots
2
Number of USB 2.0 Ports (Rear)
2
HDMI (Rear)
Yes
Operating System
Windows 10 Home
Screen Mode
Full HD
SSD Interface
PCI Express NVMe 3.0
Includes
Wireless Keyboard, Wireless Mouse, USB Receiver, AC Adapter, Quick Installation Guide, Warranty Card
Max. Power Supply Wattage
90 W
Ethernet Technology
Gigabit Ethernet
Number of USB Ports
5
Series
M5401
SSD Form Factor
M.2
Webcam
Yes
Total Solid State Drive Capacity
512 GB
Wireless LAN
Yes
Max. Turbo Speed
4.30 GHz
Memory Technology
DDR4 SDRAM
Mounting
Desktop
Input Voltage
120V AC, 230V AC
Number of USB 3.2 Gen 1 Ports
2
Standard Memory
16 GB
USB Type-C Detail
(1) USB 3.2 Gen 1 Type-C
Wireless LAN Standard
IEEE 802.11ac
Color
White
Item
All-in-One Computer
Processor Speed
1.80 GHz
Processor Core
Octa-core (8 Core)
OS Platform
Windows
Processor Manufacturer
AMD

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.