ZENSCREEN 15.6IN PORTABLE USB TYPE-C MONITOR FULL HD 1920 X 1080
- Mfr # MB16ACE
- Zoro # G414875024
product price:Â
$
211.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Screen Size
16 in
Max. Resolution
1920 x 1080
Width
14.2 in
Height
8.9 in
Depth
0.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MB16ACE
- Zoro #
- G414875024
- UPC #
- 192876500378
- Country of Origin
- China
Dimensions
- Screen Size
- 16 in
- Width
- 14.2 in
- Height
- 8.9 in
- Depth
- 0.3 in
- Viewable Screen Size
- 15.6 in
Details
- Max. Resolution
- 1920 x 1080
- USB Type-C
- Yes
- Pixel Pitch
- 7 mil
- Aspect Ratio
- 0.6729
- Off-Mode Power Consumption
- 0 mW
- Response Time
- 5 ms
- Standby Power Consumption
- 0 mW
- Screen Mode
- Full HD
- Brightness
- 250 Nit
- Color
- Gray
- Number of Screens
- 1
- Response Time Details
- 5ms GTG
- Panel Technology
- In-plane Switching (IPS) Technology
- USB
- Yes
- Native Contrast Ratio
- 33.33
- Energy Star
- Yes
- Item
- LCD Monitor
- Green Environmental Attribute
- Energy Star
Description
ASUS ZENSCREEN MB16ACE 15.6IN PORTABLE USB TYPE-C MONITOR FULL HD 1920 X 1080
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.