Shop PEERLESS
See all product information
Create Account
WALL MOUNT - BLACK - UNIVERSAL MOUNT FITS DISPLAYS WITH MOUNTING PATTERNS UP TO
- Mfr # SF640P
- Zoro # G722606174
product price:Â
$
85.00
/ea
Key Features
Color
Black
Depth
1.20 in
Standards
UL Listed
Series
SF640P
Width
19.37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SF640P
- Zoro #
- G722606174
- UPC #
- 735029235675
- Country of Origin
- Multiple
- Color
- Black
- Standards
- UL Listed
- Item
- Wall Mount
- Series
- SF640P
Dimensions
- Depth
- 1.20 in
- Width
- 19.37 in
- Height
- 16.89 in
Description
WALL MOUNT - BLACK - UNIVERSAL MOUNT FITS DISPLAYS WITH MOUNTING PATTERNS UP TO450 X 405MM (17.72IN W X15.95IN H) AND ACCOMMODATES UP TO 400 X400MM VESA MOUNTI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.