
FLASHSTOR 12 PRO 12 BAY NAS, QUAD-CORE 2.0GHZ, 10GBE PORT, 4GB R
Mfr # FS6712X
Zoro # G114898095
product price:Â $979.99
/ea
Free Shipping & Returns
Key Features
Maximum Memory Card Size Supported
16 GB
USB
Yes
HDMI
Yes
Width
12.1"
Product Functions
Audio Player
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FS6712X
Zoro #
G114898095
UPC #
887372140066
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Memory Card Size Supported
16 GB
Width
12.1"
Depth
7.6"
Height
1.9"
Details
USB
Yes
HDMI
Yes
Product Functions
Audio Player
Flash Memory Capacity
8 GB
Package Contents
Flashstor 6 Digital Multimedia Player Quick Installation Guide (1) AC Power Cord (1) AC Power Adapter (2) RJ-45 LAN Cable(Cat 5e) Flat Head Screw (for 2.5" HDD) Power Cord Tie
Memory Card Supported
MultiMediaCard (MMC)
Certifications & Standards
FCCCEVCCIBSMIC-TICKKCCBISCCCUKCA
Item
Digital Multimedia Player
Description
ASUSTOR FLASHSTOR 12 PRO FS6712X 12 BAY NAS, QUAD-CORE 2.0GHZ, 10GBE PORT, 4GB R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.