At-A-Glance

22 x 17" Burgundy Monthly Desk Calendar


product price: $17.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Style One Month per Page
  • Color Corner: Clear; Holder: Clear/Natural
  • Sheet Size 22 x 17
  • Format One Month per Page
  • Features Current-Year Reference Calendar; Dates to Remember; Future-Year Reference Calendar
See all product information

Product Information

Dimensions

Sheet Size 22 x 17

Details

Item Calendars and Planners
Style One Month per Page
Color Corner: Clear; Holder: Clear/Natural
Format One Month per Page
Features Current-Year Reference Calendar; Dates to Remember; Future-Year Reference Calendar
Includes Four-Corner Desk-Pad with Backboard (Included)
Academic Year No
Julian Dates No
Dated/Undated Dated
Holder Style Four-Corner Desk-Pad with Backboard (Included)
Page Theme Marbled Artwork
Holder Color Clear/Natural
Corner Color(s) Clear
Cover Material Chipboard; Poly
Paper Color Sheet: White/Multicolor
Calendar Term 12-Month (Jan to Dec)
Binding Type Glued
Edition Year 2023
Calendar Reference Blocks Current Year

Description

Desk Calendar,Monthly,22 In.x17 In.,Burgundy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.