Shop AT-A-GLANCE

Academic Monthly Planner, 12 x 8, Black, 2021-2022

  • Mfr # AY200

  • Zoro # G305260748


product price:  $58.29
/ea

Key Features

Format
Monthly
Color
Black
Sheet Height
12"
Julian Dates
Yes
Sheet Width
8"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AY200
Zoro #
G305260748
UPC #
3857173743
Country of Origin
Unknown

Dimensions

Sheet Height
12"
Sheet Width
8"

Details

Format
Monthly
Color
Black
Item
Planner
Julian Dates
Yes

Description

Monthly academic planner offers planning basics for the busy professional in one classically designed monthly planner. Planning pages range 14 months from july to august. Two-page-per-month spreads offer large ruled blocks for ample writing space, sunday-through-saturday scheduling, count of days/days remaining, holidays, and past, current and four future months reference along the left side. Wirebound planner also features a page for future planning and phone numbers. features: size: 11-7/8" x 7-7/8" edition year: 2021-2022 calendar term: 14-month (july-aug.) one month per two-page spread wirebound cover material: simulated leather larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.