Shop AT-A-GLANCE
See all product information
Create Account
Appointment Book, Black, 8" H, 5" W
Mfr # AAG760205
Zoro # G424159152
product price:Â
$
32.89
/ea
Key Features
Design/Theme
Plain
Includes Julian Dates
Julian Dates Included
Calendar Term
12-Month (Jan-Dec)
Paper Color
White
Product Type
Appointment Book
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AAG760205
- Zoro #
- G424159152
- UPC #
- 038576401228
- Country of Origin
- United States
Dimensions
- Sheet Height
- 8 in
- Sheet Width
- 5 in
Details
- Design/Theme
- Plain
- Item
- Appointment Book
- Includes Julian Dates
- Julian Dates Included
- Calendar Term
- 12-Month (Jan-Dec)
- Paper Color
- White
- Product Type
- Appointment Book
- Cover Color
- Black
- Refillable
- Not Refillable
- Date Format
- One Month per Two-Page Spread, One Week per Two-Page Spread
- Features
- Cover Material
- Simulated Leather
Description
Large - Julian Dates - Weekly, Monthly - 12 Month - January 2027 to December 2027 - 8:00 AM to 5:00 PM - Hourly - 1 Week, 1 Month Double Page Layout - 5" x 8" Sheet Size - White Sheet - Wire Bound - Simulated Leather - Black Cover - 1 Each
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.