Daily Appointment Book with 30-Minute Appointments, 8 x 5, White, 2022
- Mfr # 7020705
- Zoro # G208442456
product price:Â
$
72.25
/ea
Key Features
Style
Wire Bound
Format
Daily
Cover Material
Simulated Leather
Cover Color
Black
Sheet Height
8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7020705
- Zoro #
- G208442456
- UPC #
- 38576023154
- Country of Origin
- United States
- Style
- Wire Bound
- Format
- Daily
- Item
- Appointment Book
- Cover Material
- Simulated Leather
- Cover Color
- Black
- Single Page Layout
- 1 Day
- Julian Dates
- Yes
Dimensions
- Sheet Height
- 8"
- Sheet Width
- 4 7/8"
Description
Ruled for half-hour appointments, including weekends. Keeps work and personal schedule on track. features: size: 4-7/8 x 8 page color/theme: white appointment ruling: 30 minute; 7 am to 9 pm edition year: 2022 this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.