At-A-Glance 24-HourAppointment Book Planner
- Mfr # 70-214-05
- Zoro # G6142328
product price:Â
$
62.59
/ea
Key Features
Refills
No
Style
Appointment Books
Sheet Size
8-1/2 x 11 in
Format
One Day Per Page
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70-214-05
- Zoro #
- G6142328
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Sheet Size
- 8-1/2 x 11 in
- Size (Bound-Side First)
- 11 x 8.5
- Sheet Height
- 11 in
- Sheet Width
- 8 1/2 in
- Fits Chest Size
- 24 Months, Ruled Blocks
Description
Daily - 12 Month - January 2027 to December 2027 - 12:00 AM to 11:00 PM - Hourly - 1 Day Single Page Layout - 8 1/2" x 11" Sheet Size - Wire Bound - Simulated Leather - Black Cover - 1 Each
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.