Shop REDIFORM
See all product information
Create Account
Duraflex Dated Monthly Planner 9-5/16in x 7-13/16in x 5/16in Black
- Mfr # CB1200VBLK
- Zoro # G208442296
product price:Â
$
27.45
/ea
Key Features
Style
Twin Wire
Format
Monthly
Features
Moon Phases, Address Directory, Heavy Duty, Reference Calendar, Tear-off, Phone Directory, Textured Cover
Cover Material
Poly
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CB1200VBLK
- Zoro #
- G208442296
- UPC #
- 69775945459
- Country of Origin
- Mexico
Dimensions
- Sheet Height
- 8 7/8"
- Sheet Width
- 7 1/8"
Details
- Style
- Twin Wire
- Format
- Monthly
- Item
- Planner
- Features
- Moon Phases, Address Directory, Heavy Duty, Reference Calendar, Tear-off, Phone Directory, Textured Cover
- Cover Material
- Poly
- Color
- Black
- Julian Dates
- Yes
Description
dated monthly planner features a textured, heavy-duty, poly cover. The two-piece cover design lets the planner easily open and lie flat. Dated planning pages range 14 months from december to january. each two-page-per-month spread offers ruled daily blocks, sunday-through-saturday scheduling, a designated space for notes, count of days/days remaining, moon phases, holidays, and past, current and four future months reference. Current reference month is boxed for quick identification. Planner also includes a twin-wire binding, tear-off corners for easy access to the current month and telephone/address section. Planner is printed in english. features: ranges 14 months from december 2019 till january 2021 2-page-per-month spreads feature ruled blocks and notes space includes telephone/address section textured cover with twin-wire binding nonrefillable 50% post-consumer material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.