At-A-Glance Appointment Book Planner
- Mfr # AAG7086505
- Zoro # G9002822
product price:Â
$
29.79
/ea
Key Features
Refills
No
Style
Weekly
Sheet Size
6-7/8 x 8-3/4 in
Format
One Week Per Two-Page Spread
Features
8 AM to 6 PM Hourly Appointment Ruling, Space for Evening Appointments.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AAG7086505
- Zoro #
- G9002822
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Sheet Size
- 6-7/8 x 8-3/4 in
- Size (Bound-Side First)
- 8.75 x 7
- Sheet Width
- 7 in
- Sheet Height
- 8 3/4 in
- Fits Chest Size
- 8 AM to 6 PM Hourly Appointment Ruling, Space for Evening Appointments.
Description
Medium - Julian Dates - Weekly - 13 Month - January 2027 to January 2028 - 8:00 AM to 6:00 PM - Hourly - 1 Week Double Page Layout - 7" x 8 3/4" Sheet Size - White Sheet - Wire Bound - Black - Simulated Leather, Faux Leather - 1 Each
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.