Shop AT-A-GLANCE
See all product information
Create Account
At-A-Glance Desk Pad
- Mfr # 89701
- Zoro # G5110948
product price:Â
$
28.79
/ea
Key Features
Refills
No
Style
Glued
Color
Slate Blue
Sheet Size
22 x 17
Format
One Month per Page
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 89701
- Zoro #
- G5110948
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Sheet Size
- 22 x 17
- Sheet Width
- 17 in
- Sheet Height
- 22 in
Description
Standard - Monthly - 12 Month - January 2027 to December 2027 - 1 Month Single Page Layout - 21 3/4" x 17" Sheet Size - Blue Sheet - 2.43" x 2.25" Block - Headband - Desk Pad - Wall Mount - Blue - Poly, Paper - 1 Each
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.