Shop HOUSE OF DOOLITTLE
See all product information
Create Account
Three-Month Wall Calendar, 14 Months, Dec-Jan, 8 in x 17 in
- Mfr # 3646
- Zoro # G924479194
product price:Â
$
12.99
/ea
Key Features
Format
One Page Per Month
Style
Wall Calendar
Height
0.2 in
Sheet Size
8" x 17"
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3646
- Zoro #
- G924479194
- UPC #
- 040983364850
- Country of Origin
- United States
- Format
- One Page Per Month
- Style
- Wall Calendar
- Item
- 3 Month Wall Calendar
Dimensions
- Height
- 0.2 in
- Sheet Size
- 8" x 17"
- Width
- 8 in
Description
The House of Doolittle Three-Month Vertical Wall Calendar (HOD3646) is a compact, 8 in x 17 in macro planning tool designed to bring effortless tracking and a professional flow to any office or home workspace. Ideal for project managers, administrative teams, and busy professionals who need a broader timeline view, this calendar features a vertical three-month-per-page format that displays the prior month, current month, and following month simultaneously. Covering an extended 14-month range from December to January, it ensures you can seamlessly manage daily targets and transitions without losing stride. The calendar boasts exceptionally large, bold date numerals that can be easily read from across the room, keeping your schedule highly visible during quick office walk-throughs. Each section contains 1-1/16 in x 1 in unruled daily blocks, providing plenty of flexible, open space to quickly jot down events, presentations, and deadlines without clutter. To keep your schedule running smoothly, major holidays are highlighted in a distinct blue shade for fast reference, while Julian dates and a remaining days countdown are included on every page alongside a complete full-year calendar reference bar running across the bottom. Built tough for everyday office life, it features a strong, secure wire binding that keeps pages perfectly aligned, supported by a heavy-duty backing so it always hangs flat. A built-in wire hanger loop allows for immediate, out-of-the-box installation on any office wall or cubicle partition.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.