At-A-Glance Foundation FD-200-05 Planner
- Mfr # FD20005
- Zoro # G223364702
product price:Â
$
18.85
/ea
Key Features
Number of Pages
224
Double Page Layout
1 Month, 1 Week
Paper Color
White
Size Standard
Small
Closure Type
Magnetic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FD20005
- Zoro #
- G223364702
- UPC #
- 38576371828
- Country of Origin
- Viet Nam
- Number of Pages
- 224
- Double Page Layout
- 1 Month, 1 Week
- Paper Color
- White
- Item
- Planner
- Closure Type
- Magnetic
- Refills
- No
- Material
- Faux Leather
- Language
- English
- Cover Color
- Black
- Separate Sections
- Notes Section, Goal Section, To Do Section
- Format
- Weekly, Monthly
- Binding Type
- Case Bound
- Ink Color
- Black
- Cover Material
- Paper
- Color
- Black
Dimensions
- Size Standard
- Small
- Sheet Size
- 8-1/4 in x 5-3/4 in
Description
Small - Weekly, Monthly - 1 Week, 1 Month Double Page Layout - 5 3/4" x 8 1/4" Sheet Size - White Sheet - Case Bound - Black - Faux Leather - Black Paper Cover - 1 Each
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.