Shop AT-A-GLANCE

At-A-Glance 2-Person Appointment Book

  • Mfr # 70-222-05
  • Zoro # G6142319

product price: 
$
61.89
/ea

Key Features

Refills
No
Style
Appointment Books
Sheet Size
8 in x 10-7/8 in
Format
One Day per Page
Cover Material
Synthetic Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
70-222-05
Zoro #
G6142319
UPC #
-
Country of Origin
Viet Nam

Dimensions

Sheet Size
8 in x 10-7/8 in
Size (Bound-Side First)
11 x 8
Sheet Width
8 in
Sheet Height
11 in
Fits Chest Size
30 Minutes Appointments, Premium Paper Resists Ink Bleed, Ruled Blocks, Two Person Schedules

Details

Refills
No
Style
Appointment Books
Format
One Day per Page
Cover Material
Synthetic Leather
Item
Planner
Features
30 Minutes Appointments, Premium Paper Resists Ink Bleed, Ruled Blocks, Two Person Schedules
Cover Color
Black
Paper Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Recycled Content
30% Post-Consumer
Refillable
Not Refillable
Product Type
Planner
Appointment Ruling
15-min, 7 AM to 8 PM (Mon-Fri); 15-min, 7 AM to 6 PM (Sat)
Calendar Term
12-Month (Jan-Dec)
Binding Details
Twin-Wire
Calendar Reference Blocks
Past Month; Current Month; Four Future Months
Page Format
One Day per Page
Dated/Undated
Dated
Binding Type
Wire-O
Edition Year
2023
Date Format
One Day per Page
Includes Julian Dates
Julian Dates Included
Color
Black

Description

Julian Dates - Daily - 1 Year - January 2027 to December 2027 - 7:00 AM to 8:00 PM - Quarter-hourly - 1 Day Single Page Layout - 8" x 10 7/8" Sheet Size - Wire Bound - Simulated Leather - Black Cover - 1 Each

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.