Shop AT-A-GLANCE
See all product information
Create Account
At-A-Glance Foundation Undated Weekly Monthly Planner, Blue, Small, 5 1/2" x 8 1/2"
- Mfr # FD20020
- Zoro # G423364854
product price:Â
$
18.85
/ea
Key Features
Ink Color
Black
Color
Blue
Sheet Size
8-1/2 in x 5-1/2 in
Binding Type
Wire Bound
Paper Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FD20020
- Zoro #
- G423364854
- UPC #
- 38576371927
- Country of Origin
- Viet Nam
- Ink Color
- Black
- Color
- Blue
- Binding Type
- Wire Bound
- Paper Color
- White
- End Year
- 2026
- Double Page Layout
- 1 Week, 1 Month
- Material
- Faux Leather
- Item
- Planner
- Format
- Undated
- Refills
- No
- Start Year
- 2026
- Closure Type
- Magnetic
Dimensions
- Sheet Size
- 8-1/2 in x 5-1/2 in
- Size Standard
- Small
Description
Small - Undated - 2027 to 2027 - 1 Week, 1 Month Double Page Layout - 5 1/2" x 8 1/2" Sheet Size - White Sheet - Wire Bound - Blue - Faux Leather - 1 Each
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.